Shop All Router Bits
Freud
Bevel Trim Bit, 25/32" dia.
Mfr # 41-108
Zoro # G703675618
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- For Use With Beveled edge on plastic laminates
- Application Routing a clean, finished edge on plastic laminates
- Cutting Dia. (In.) 25/32"
- Overall Length (In.) 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 41-108
- Zoro # G703675618
- UPC # 008925385677
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 25/32" |
Overall Length (In.) | 1-15/16" |
Details
For Use With | Beveled edge on plastic laminates |
Item | Bevel Trim Bit,25/32" dia. |
Application | Routing a clean, finished edge on plastic laminates |
Description
Bevel Trim Bit,25/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/4-E (C73016)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- Freud Routers & Accessories