Shop All Router Bits
Freud
Bevel Trim Bit, 19/32" dia.
Mfr # 41-104
Zoro # G503675627
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Routing a clean, finished edge on plastic laminates
- For Use With Beveled edge on plastic laminates
- Cutting Dia. (In.) 19/32"
- Overall Length (In.) 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 41-104
- Zoro # G503675627
- UPC # 008925383932
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 19/32" |
Overall Length (In.) | 1-7/8" |
Details
Application | Routing a clean, finished edge on plastic laminates |
For Use With | Beveled edge on plastic laminates |
Item | Bevel Trim Bit,19/32" dia. |
Description
Bevel Trim Bit,19/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- FREUD MDF Spoilboard Surfacing (TM1465)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- Freud Routers & Accessories