Shop All Router Bits
Freud
Bevel Trim Bit, 19/32" dia.
Mfr # 41-102
Zoro # G303675681
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 19/32"
- For Use With Beveled edge on plastic laminates
- Overall Length (In.) 1-7/8"
- Application Routing a clean, finished edge on plastic laminates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 41-102
- Zoro # G303675681
- UPC # 008925383925
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 19/32" |
Overall Length (In.) | 1-7/8" |
Details
Item | Bevel Trim Bit,19/32" dia. |
For Use With | Beveled edge on plastic laminates |
Application | Routing a clean, finished edge on plastic laminates |
Description
Bevel Trim Bit,19/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48556)
- AIRCAT IMPACT 1/2" KEVLAR COMPOSITE TWIN CLUTC (ACA1250K)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Depth Inlay Bit, 3/16 (85-025)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- Freud Routers & Accessories