Shop All Router Bits
Freud
Bevel Bowl Bit, 1-9/32" dia.
Mfr # 85-009
Zoro # G903676071
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Trimming joint between solid surface countertops and sink bowls with a beveled edge
- Cutting Dia. (In.) 1-9/32"
- Overall Length (In.) 2-7/8"
- For Use With Bevel finish joint between solid surface bowls & tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-009
- Zoro # G903676071
- UPC # 008925382027
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-9/32" |
Overall Length (In.) | 2-7/8" |
Details
Item | Bevel Bowl Bit,1-9/32" dia. |
Application | Trimming joint between solid surface countertops and sink bowls with a beveled edge |
For Use With | Bevel finish joint between solid surface bowls & tops |
Description
Bevel Bowl Bit,1-9/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White (1YXC5)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-302)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- VERMONT AMERICAN Rtr Bit 3/16R Cove Bead (23152)
- Freud Router Bits