Shop All Router Bits
Freud
Bevel Bowl Bit, 1-9/16" dia.
Mfr # 85-171
Zoro # G003675721
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-9/16"
- Overall Length (In.) 3-1/8"
- Application Trimming joint between solid surface countertops and sink bowls with a beveled edge
- For Use With Bevel finish joint between solid surface bowls & tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-171
- Zoro # G003675721
- UPC # 008925058878
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-9/16" |
Overall Length (In.) | 3-1/8" |
Details
Item | Bevel Bowl Bit,1-9/16" dia. |
Application | Trimming joint between solid surface countertops and sink bowls with a beveled edge |
For Use With | Bevel finish joint between solid surface bowls & tops |
Description
Bevel Bowl Bit,1-9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- DRILL AMERICA m20x1 Carbon Steel Hex Die (DWTSMH20X1)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- Freud Routers & Accessories