Shop All Router Bits
Freud
Bevel Bowl Bit, 1-3/8" dia.
Mfr # 85-170
Zoro # G803675730
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Trimming joint between solid surface countertops and sink bowls with a beveled edge
- Cutting Dia. (In.) 1-3/8"
- Overall Length (In.) 2-7/8"
- For Use With Bevel finish joint between solid surface bowls & tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-170
- Zoro # G803675730
- UPC # 008925058861
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/8" |
Overall Length (In.) | 2-7/8" |
Details
Application | Trimming joint between solid surface countertops and sink bowls with a beveled edge |
Item | Bevel Bowl Bit,1-3/8" dia. |
For Use With | Bevel finish joint between solid surface bowls & tops |
Description
Bevel Bowl Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (9-Piece) 6-inch (152 mm) Bi-Metal and High Carbon Steel Reciprocating Saw Blade Set (813061)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- WRIGHT 1/2 in Drive SAE, 18 pcs (423-MC)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- Freud Routers & Accessories