Shop All Router Bits
Freud
Bearing Flush Trim Bit with 3/8" Shank,
Mfr # 42-108
Zoro # G403675390
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 2-15/16"
- Application Trimming laminates and routing along patterns
- For Use With Trimming laminates & pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-108
- Zoro # G403675390
- UPC # 008925384113
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 2-15/16" |
Details
Item | Bearing Flush Trim Bit with 3/8" Shank, |
Application | Trimming laminates and routing along patterns |
For Use With | Trimming laminates & pattern routing |
Description
Bearing Flush Trim Bit with 3/8 In. Shank,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Head Assy (MK127297-7)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (EA56254)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- FREUD Divided Lite Cabinet Door Bit Set, 1-17/ (99-270)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- Freud Router Bits