Shop All Router Bits
Freud
Bearing Flush Trim Bit, 7/8" dia.
Mfr # 42-080
Zoro # G403675321
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 7/8"
- Overall Length (In.) 3"
- Application Trimming laminates and routing along patterns
- For Use With Trimming laminates & pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-080
- Zoro # G403675321
- UPC # 008925384090
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 7/8" |
Overall Length (In.) | 3" |
Details
Item | Bearing Flush Trim Bit,7/8" dia. |
Application | Trimming laminates and routing along patterns |
For Use With | Trimming laminates & pattern routing |
Description
Bearing Flush Trim Bit,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3358)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD ROUTER BIT V GROOVING (20-104)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- Freud Router Bits