Shop All Router Bits
Freud
Bearing Flush Trim Bit, 3/4" dia.
Mfr # 42-090
Zoro # G203675323
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 2-15/16"
- Application Trimming laminates and routing along patterns
- For Use With Trimming laminates & pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 42-090
- Zoro # G203675323
- UPC # 008925384106
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-15/16" |
Details
Item | Bearing Flush Trim Bit,3/4" dia. |
Application | Trimming laminates and routing along patterns |
For Use With | Trimming laminates & pattern routing |
Description
Bearing Flush Trim Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-EE-55)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792840)
- DR SHRINK Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit (DS-RS1000)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- Freud Router Bits