Shop All Router Bits
Freud
Bearing Flush Trim Bit, 1/2" dia.
Mfr # 44-104
Zoro # G403675239
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Trimming laminates and routing along patterns
- Overall Length (In.) 3-1/4"
- Cutting Dia. (In.) 1/2"
- For Use With Trimming laminates & pattern routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 44-104
- Zoro # G403675239
- UPC # 008925381068
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/4" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Trimming laminates and routing along patterns |
Item | Bearing Flush Trim Bit,1/2" dia. |
For Use With | Trimming laminates & pattern routing |
Description
Bearing Flush Trim Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD STRAIGHT BIT 1"" (12-172)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- Freud Routers & Accessories