Shop All Router Bits
Freud
Beading Router Bit, 1-1/8" Cutting Dia.
Mfr # 36-110
Zoro # G7369811
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Beading
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 36-110
- Zoro # G7369811
- UPC # 008925380801
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/8" |
Overall Length (In.) | 2-3/16" |
Flute Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Radius (In.) | 1/4 |
Shank Length (In.) | 1-1/4 |
Cutting Length (In.) | 1/2 |
Bearing Dia. (In.) | 3/8 |
Depth of Cut (In.) | 1/2 |
Shank Length | 1 1/4 in |
Radius | 1/4 in |
Flute Length | 1/2 in |
Description
Beading Cut Profile Router Bit, Carbide, 1 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL MAGNETICS MAG-MATE® AC2200WLH Power Grip Magnetic Pickup Tool 51.5 Lbs. Capacity (AC2200WLH)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1155)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Entry and Interior Door Router Bit (99-267)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- Freud Router Bits