Shop All Router Bits
Freud
BEADING BIT 3/8""
Mfr # 36-114
Zoro # G500537836
product price: $35.97
/ea
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16 in
- Shank Dia. 1/4 in
- Bearing Dia. (In.) 3/8 in
- Radius (In.) 3/8 in
- Number of Cutters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 36-114
- Zoro # G500537836
- UPC # 8925380825
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2-3/16 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 3/8 in |
Radius (In.) | 3/8 in |
Overall Diameter | 1-3/8 in |
Carbide Height | 5/8 in |
Details
Number of Cutters | 4 |
Description
Freud 1-3/8 in. D X 3/8 in. X 2-3/16 in. L Carbide Beading Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- PERFORMANCE TOOL 3/4 In To 1/2 In Impact Adapter Socket Adapter, M765 (M765)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S4)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD O-Flute Straight Bit, 1/4" dia. (71-080)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- Freud Router Bits