Shop All Router Bits
Freud
Beadboard Tongue and Grv Bit, 1-7/8"dia
Mfr # 99-472
Zoro # G603675329
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Create beautiful wainscoting, paneling and much more
- Overall Length (In.) 2-7/8"
- Cutting Dia. (In.) 1-7/8"
- For Use With Creating classic tongue & groove beadboard for wainscoting, paneling & more. Use with #20-301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-472
- Zoro # G603675329
- UPC # 008925062882
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/8" |
Cutting Dia. (In.) | 1-7/8" |
Details
Application | Create beautiful wainscoting, paneling and much more |
Item | Beadboard Tongue and Grv Bit,1-7/8"dia |
For Use With | Creating classic tongue & groove beadboard for wainscoting, paneling & more. Use with #20-301 |
Description
Beadboard Tongue and Grv Bit,1-7/8 In.dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88314)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (715)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- WERA Nut Driver Set, SAE, Hollow Round, 7 pcs. (05345230001)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- FREUD STRAIGHT BIT 1"" (12-172)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- Freud Router Bits