Shop All Router Bits
Freud
Base and Cap Bit, 1-3/4" dia.
Mfr # 99-480
Zoro # G303675377
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Mill traditional baseboards in any width
- Cutting Dia. (In.) 1-3/4"
- Overall Length (In.) 3"
- For Use With renovators who need to match old, extra-high base moldings, or want to make common base profiles from wood species not easily available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-480
- Zoro # G303675377
- UPC # 008925058656
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/4" |
Overall Length (In.) | 3" |
Details
Item | Base and Cap Bit,1-3/4" dia. |
Application | Mill traditional baseboards in any width |
For Use With | renovators who need to match old, extra-high base moldings, or want to make common base profiles from wood species not easily available |
Description
Base and Cap Bit,1-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Variable Depth Router Edge Guide w/o Router / Polisher (HD-ECO) (ECOEDGE)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6187)
- WIHA Insulated Tool Set, 24 pc. (31495)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- Freud Router Bits