Shop All Radial Ball Bearings
Freud
Ball Bearing Rub Collar, 72mm dia.
Mfr # RC-003
Zoro # G903676132
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RC-003
- Zoro # G903676132
- UPC # 008925720607
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 72mm |
Details
Item | Ball Bearing Rub Collar,72mm dia. |
Description
Ball Bearing Rub Collar,72mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- LEGACY Swivel, Z (LCZ)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 ZZ PRX)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- FREUD Ball Bearing, 1-1/2" dia. (62-139)
- FREUD Ball Bearing, 26mm dia. (62-124)
- FREUD Ball Bearing, 1-1/2" dia. (62-122)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- Freud Radial Ball Bearings