Shop All Radial Ball Bearings
Freud
Ball Bearing Rub Collar, 48mm dia.
Mfr # RC-001
Zoro # G103676192
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48mm
- Application Ball Bearing Rub Collar
- For Use With Ideal for doing template work or making cathedral doors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RC-001
- Zoro # G103676192
- UPC # 008925720584
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 48mm |
Details
Item | Ball Bearing Rub Collar,48mm dia. |
Application | Ball Bearing Rub Collar |
For Use With | Ideal for doing template work or making cathedral doors. |
Description
Ball Bearing Rub Collar,48mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-8X1, 25-BL (PUN-8X1,25-BL)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- TOMPKINS Hydraulic Fitting-Steel16MP-24FP EXPANDER (5405-16-24)
- BREEZE Hose Clamp, HD, SAE 188,305SS, PK10 (300 188 H)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- FREUD Ball Bearing, 1-1/2" dia. (62-122)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- FREUD Ball Bearing Assortment (62-XXX)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- FREUD Ball Bearing, 2" dia. (62-136)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- Freud Ball Bearings