Shop All Radial Ball Bearings
Freud
Ball Bearing Rub Collar, 3" dia.
Mfr # RC401
Zoro # G303675865
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RC401
- Zoro # G303675865
- UPC # 008925720768
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 3" |
Details
Item | Ball Bearing Rub Collar,3" dia. |
Description
Ball Bearing Rub Collar,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- MI-T-M Unloader Kit (8-0493)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- FREUD Ball Bearing, 1-1/2" dia. (62-122)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- FREUD Ball Bearing, 1-1/8" dia. (62-114)
- FREUD Ball Bearing Rub Collar, 48mm dia. (RC-001)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- FAG BEARINGS FAG 6307 2RSR C3, Deep Groove BBear, Single Row 90Mm (6307 2RSR C3)
- Freud Ball Bearings