Shop All Radial Ball Bearings
Freud
Ball Bearing Rub Collar, 2-3/4" dia.
Mfr # RC301
Zoro # G203675811
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-3/4"
- For Use With Ideal for doing template work or making cathedral doors.
- Application Ball Bearing Rub Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # RC301
- Zoro # G203675811
- UPC # 008925720713
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2-3/4" |
Details
Item | Ball Bearing Rub Collar,2-3/4" dia. |
For Use With | Ideal for doing template work or making cathedral doors. |
Application | Ball Bearing Rub Collar |
Description
Ball Bearing Rub Collar,2-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- SKF SKF 6311 2ZC3, Single Row Ball Bearings (6311 2ZC3)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing Rub Collar, 48mm dia. (RC-001)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- FREUD Ball Bearing, 1" dia. (62-120)
- NSK 200 Double Row 3200/5200 Ball Bearing (5203 TNG C3)
- Freud Ball Bearings