Shop All Radial Ball Bearings
Freud
Ball Bearing Rub Collar, 2-1/4" dia.
Mfr # RC101
Zoro # G003676148
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-1/4"
- For Use With Ideal for doing template work or making cathedral doors.
- Application Ball Bearing Rub Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # RC101
- Zoro # G003676148
- UPC # 008925720614
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2-1/4" |
Details
Item | Ball Bearing Rub Collar,2-1/4" dia. |
For Use With | Ideal for doing template work or making cathedral doors. |
Application | Ball Bearing Rub Collar |
Description
Ball Bearing Rub Collar,2-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 67" (3V670)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- FREUD Ball Bearing, 1-1/8" dia. (62-114)
- FREUD Ball Bearing, 26mm dia. (62-124)
- FREUD Ball Bearing, 1-1/2" dia. (62-139)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- Freud Radial Ball Bearings