Shop All Radial Ball Bearings
Freud
Ball Bearing, 5/8" dia.
Mfr # 62-112
Zoro # G103674143
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8"
- Max. RPM 24000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 62-112
- Zoro # G103674143
- UPC # 008925384540
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 5/8" |
Details
Item | Ball Bearing,5/8" dia. |
Max. RPM | 24000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG07525-50)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- FREUD Ball Bearing Rub Collar, 48mm dia. (RC-001)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- FREUD Ball Bearing, 2" dia. (62-136)
- NSK NSK 6206Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6206Z C3)
- Freud Ball Bearings