Shop All Radial Ball Bearings
Freud
Ball Bearing, 30mm dia.
Mfr # 62-128
Zoro # G603674179
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 30mm
- Max. RPM 24000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 62-128
- Zoro # G603674179
- UPC # 008925660644
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 30mm |
Details
Item | Ball Bearing,30mm dia. |
Max. RPM | 24000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,30mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-801-D6)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- FREUD Ball Bearing, 1-1/2" dia. (62-122)
- FREUD Ball Bearing, 1" dia. (62-120)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- FREUD Ball Bearing Rub Collar, 48mm dia. (RC-001)
- FREUD Ball Bearing, 1-1/2" dia. (62-139)
- FREUD Ball Bearing, 26mm dia. (62-124)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- Freud Radial Ball Bearings