Shop All Radial Ball Bearings
Freud
Ball Bearing, 22mm dia.
Mfr # 62-108
Zoro # G903673940
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 22mm
- Max. RPM 24000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 62-108
- Zoro # G903673940
- UPC # 008925381266
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 22mm |
Details
Item | Ball Bearing,22mm dia. |
Max. RPM | 24000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,22mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- SPEEDAIRE Tie Rod Assy, 10 to 24 UNC (42VA84)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKT4H, Pressure Line, 25 micron, Outside-In (MF0058400)
- FREUD Ball Bearing, 2" dia. (62-136)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing, 26mm dia. (62-124)
- FREUD Ball Bearing Assortment (62-XXX)
- FREUD Ball Bearing, 1-1/2" dia. (62-139)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304ZZ)
- Freud Radial Ball Bearings