Shop All Radial Ball Bearings
Freud
Ball Bearing, 2" dia.
Mfr # 62-136
Zoro # G003674199
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2"
- Max. RPM 16000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 62-136
- Zoro # G003674199
- UPC # 008925660651
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2" |
Details
Item | Ball Bearing,2" dia. |
Max. RPM | 16000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- DUPONT Multipurpose Grease, White, Synthetic, 10oz (D10100101)
- BREEZE Hose Clamp, CT, SAE 48,410SS, PK10 (CT 9448 B)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- FREUD Ball Bearing, 1" dia. (62-120)
- FREUD Ball Bearing, 1-1/8" dia. (62-114)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- FREUD Ball Bearing Assortment (62-XXX)
- FAG BEARINGS Radial Bearing, Double Row, 35mm Bore (2207-2RS-TVH)
- Freud Ball Bearings