Shop All Radial Ball Bearings
Freud
Ball Bearing, 19mm dia.
Mfr # 62-105
Zoro # G903673926
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 19mm
- Max. RPM 24000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 62-105
- Zoro # G903673926
- UPC # 008925385653
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 19mm |
Details
Item | Ball Bearing,19mm dia. |
Max. RPM | 24000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,19mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- FREUD Ball Bearing Assortment (62-XXX)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- FREUD Ball Bearing, 26mm dia. (62-124)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing Rub Collar, 2-1/4" dia. (RC101)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- Freud Ball Bearings