Shop All Radial Ball Bearings
Freud
Ball Bearing, 1" dia.
Mfr # 62-120
Zoro # G803674146
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1"
- Max. RPM 24000
- Application Repairing, replacing, and altering router bit profiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 62-120
- Zoro # G803674146
- UPC # 008925660606
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1" |
Details
Item | Ball Bearing,1" dia. |
Max. RPM | 24000 |
Application | Repairing, replacing, and altering router bit profiles |
Description
Ball Bearing,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- NSK NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV (6302VV)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- AIGNEP USA Union Elbow, 90 Deg, 10mm Tube Sz, PK3 (50130N-10-PK3)
- FREUD Ball Bearing, 2" dia. (62-136)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- FREUD Ball Bearing, 1-1/8" dia. (62-114)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- Freud Radial Ball Bearings