Shop All Indexable Milling Cutters
Freud
Backcutter for 2+2 Advnc Cutter Design f
Mfr # UC231-IC
Zoro # G103675393
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ideal for a decorative profile on the back side
- Diameter 3-45/64"
- Application Backcutter For Double Raised Panels
- Number of Pieces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # UC231-IC
- Zoro # G103675393
- UPC # 008925145516
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 3-45/64" |
Details
Item | Backcutter for 2+2 Advnc Cutter Design f |
For Use With | Ideal for a decorative profile on the back side |
Application | Backcutter For Double Raised Panels |
Number of Pieces | 0 |
Description
Backcutter for 2+2 Advnc Cutter Design f
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84360)
- KLEIN TOOLS Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (646-1/4-INS)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- Freud Indexable Milling Cutters