Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UP205-IC
Zoro # G803675303
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 5-1/2"
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UP205-IC
- Zoro # G803675303
- UPC # 008925144076
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- BETA Wrench w/High Torque Handle, 3/16" (000960674)
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- SUMITOMO ANXS16030E04 (2S00574)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- Freud Milling Cutters