Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UP201-IC
Zoro # G203675354
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5-1/2"
- Number of Pieces 0
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
- For Use With To produce raised panels that are glass smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # UP201-IC
- Zoro # G203675354
- UPC # 008925144038
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- MAYHEW PUNCH PIN METRIC 6 PC SET (MY62080)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- SUMITOMO TSXM13200R (2200AUB)
- Freud Milling Cutters