Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UC200-IC
Zoro # G503675535
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-15/16"
- Number of Pieces 0
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
- For Use With To produce raised panels that are glass smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UC200-IC
- Zoro # G503675535
- UPC # 008925145325
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- TEKTON 4 mm Ball End Hex L-Key (KLX82040)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- Freud Milling Cutters