Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UP221-IC
Zoro # G503675801
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5-1/2"
- Number of Pieces 0
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
- For Use With To produce raised panels that are glass smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UP221-IC
- Zoro # G503675801
- UPC # 008925144250
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- Freud Milling Cutters