Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UP218-IC
Zoro # G403675895
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 5-1/2"
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UP218-IC
- Zoro # G403675895
- UPC # 008925144229
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 14 oz Straight Claw Hammer Hammer, 14 1/4 in L Fiberglass Handle, Steel Head (FMHT51305)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- SUPERIOR ELECTRIC 3/4 Inch Heavy Duty Drill Chucks Taper JT4 2.50 Inch OD (J2220C-JT4)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- Freud Milling Cutters