Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UP214-IC
Zoro # G203675873
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5-1/2"
- Number of Pieces 0
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UP214-IC
- Zoro # G203675873
- UPC # 008925144182
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 8mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-8)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- GREENLEE 1 Awg Die For Ek410 (KC4-1)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- SUMITOMO ANXA16125RS22 (2S00558)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- Freud Milling Cutters