Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UP211-IC
Zoro # G503675962
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5-1/2"
- Number of Pieces 0
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
- For Use With To produce raised panels that are glass smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UP211-IC
- Zoro # G503675962
- UPC # 008925144144
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-LT Spiral Point Tap (030044TC)
- BON TOOL Bon 84-220 Econo Shovel, Round Point, 48" Wood Handle (84-220)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x4 (CF741B)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Freud Indexable Milling Cutters