Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UC213-IC
Zoro # G203675699
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 4-15/16"
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # UC213-IC
- Zoro # G203675699
- UPC # 008925145448
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Drywall Bench (10329)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- Freud Milling Cutters