Shop All Reciprocating Saw Blades
Freud
9in Carbide Pruning & Clean Wood Cutting Reciprocating Saw Blade
Mfr # DS0903CP3
Zoro # G311475136
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # DS0903CP3
- Zoro # G311475136
- Country of Origin China
- Category Reciprocating Saw Blades
Description
FREUD DS0903CP3 9 In. Carbide Pruning & Clean Wood Cutting Reciprocating Saw Blade, 3-PackFeatures & Benefits: Diablofts new Demo Demon Carbide pruning and fast clean wood blades feature an aggressive carbide tooth geometry for an unmatched 50 times longer cutting life, faster cuts and increased productivity in pruning and clean wood cutting applications. These industry first carbide blades are designed with large gullets and a strengthened, oversized blade body for fast chip removal in extreme cutting applications. In addition, these radical blades feature Perma-Shield non-stick coating to prevent gumming and friction for fast, effortless cuts in some of the toughest wood cutting scenarios.SpecificationsBlade Length In.: 9 Saw Blade Material: Carbide Included In Package: 3 Number of Teeth: 54 Material Cut: Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- FREUD BLADE SAW 10"" 40T FREUD (D1040X)
- FREUD BLADE SAW 10"" 60T FREUD (D1060X)
- FREUD SAW BLADE 12"" 96T (D1296N)
- FREUD Bit, 24" 60T Carbide Tipped Blade to Cut (LU1C1701)
- FREUD BLADE SAW 12"" 44T (D1244X)
- FREUD FREUD DADO SET 8""X12T (SD208S)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- Freud Power Saw Blades