Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Odor Eliminator, Pearls, 30 Days, PK30
Mfr # 578
Zoro # G9984326
original price:
$86.86
14% off
new price: $74.29
/pk 30, $2.48/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pearl
- Fragrance Unscented
- Color White
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Odor Eliminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freshwave Iaq
- MFR # 578
- Zoro # G9984326
- UPC # 816920005786
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Details
Type | Pearl |
Fragrance | Unscented |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Natural Odor Eliminator |
For Use With | Confined Spaces |
Working Capacity | 30 Days |
Eliminates | Odors |
Container Type | Jar |
Features | Natural |
Product Series | Fresh Wave IAQ |
Primary Chemical | None |
Surfaces for Use On | Carpet, Fabric |
NSF Rating | Not Rated |
Biodegradable | Yes |
Air Freshener Form | Beads |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jar, Recommended Dilution Ready to Use, Air Freshener Form Beads, White, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Natural, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 1gal, RTU (555)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- Freshwave Iaq Air Fresheners & Odor Eliminators