Shop All Air Freshener Dispensers
Freshwave Iaq
Gel Wall Mount Unit, 8 oz., Plastic, PK6
Mfr # 584-6
Zoro # G6140985
product price: $40.35
/pk 6, $6.73/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Height 2 5/8 in
- Material Plastic
- Color White
- For Use With Mfr. No. 545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freshwave Iaq
- MFR # 584-6
- Zoro # G6140985
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Length | 4 in |
Height | 2 5/8 in |
Width | 4 in |
Details
Item | Wall Mount Jar Holder |
Material | Plastic |
Color | White |
For Use With | Mfr. No. 545 |
Container Type | Plastic |
Cleaner Chemical Product Grouping | Air Freshener Holders |
Air Freshener Form | Air Freshener Holders |
Compatible Mfg. Model Number | 545 |
Description
Wall Mount Jar Holder, White, Material Plastic, Length 4 in, Width 4 in, Height 2 5/8 in, Compatible Grainger Part Number 39F969, Compatible Mfg. Model Number 545, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- TENNANT Ride-On Sweeper Tire, 3 1/2 in L, Blk (369345)
- F MATIC Twist Mini Dispenser Green Matte Sample (SAMPLE-TW100G)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle, PK4 (98576)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- AIR WICK Freshmatic Ultra Automatic Starter Kit, 3.19 x 8.44 x 7.75, White/Gray, Fresh Linen, PK4 (62338-01918)
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- TIMEMIST Classic Dispenser in White (1047717)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refills, Coastal Breeze, 12 Cartridges/Case (48280)
- Freshwave Iaq Air Freshener Dispensers