Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Gel Odor Eliminator, 5 gal., RTU
Mfr # 548
Zoro # G5052476
original price:
$334.99
9% off
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freshwave Iaq
- MFR # 548
- Zoro # G5052476
- UPC # 816920005489
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Pail |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
For Use On | Odors |
Degreaser Container Type | Pail |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Natural Odor Eliminator |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Container Type | Bucket |
Standards | EPA Safer Choice |
Net Weight | 5 gal |
Product Series | Fresh Wave IAQ |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Gel |
Surfaces for Use On | Air |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Bucket, Container Size 5 gal, Recommended Dilution Ready to Use, Air Freshener Form Gel, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 5 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Foaming Wall Cleaner, 20 oz. Aerosol Can, Floral, 12 PK (95401786)
- VIKAN Hand Held Dust Pan, Plastic, Gray, 13" W (566088)
- REMCO 7"L Yellow Scrub Brush (35876)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- FRESHWAVE IAQ Odor Eliminator, 1 gal., Jug, Liquid, PK4 (502)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 8oz., RTU (552)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12 (2REF-F-012I072M-01)
- Freshwave Iaq Air Fresheners & Odor Eliminators