Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Gel Odor Eliminator, 24 oz., RTU
Mfr # 546
Zoro # G5053693
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freshwave Iaq
- MFR # 546
- Zoro # G5053693
- UPC # 816920005465
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 24 oz |
Degreaser Container Size | 24 oz. |
Size | 24 oz. |
Container Size | 24 oz |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Jar |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Item | Natural Odor Eliminator |
Container Type | Jar |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
For Use On | Odors |
Net Weight | 24 oz |
Standards | EPA Safer Choice |
Product Series | Fresh Wave IAQ |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Gel |
Surfaces for Use On | Air |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jar, Container Size 24 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 24 oz, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Beauty Seal, Tom Shirley, 1 qt., PK4 (2-1331)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- CLOROX Calcium Hardness Increaser, Granular (12204CLX)
- ARM & HAMMER Essentials Dryer Sheets, Mountain Rain, 144 Sheets/Box, PK6 (33200-00102)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- FRESHWAVE IAQ Gel Odor Eliminator, 16 oz., RTU (549)
- FRESHWAVE IAQ Odor Eliminator, Pearls, 30 Days, PK30 (578)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 1gal, RTU (555)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- DIVERSEY Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4 (94355110)
- Freshwave Iaq Air Fresheners & Odor Eliminators