Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Gel Odor Eliminator, 2 gal., RTU
Mfr # 547
Zoro # G5053702
original price:
$232.22
32% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freshwave Iaq
- MFR # 547
- Zoro # G5053702
- UPC # 816920005472
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 gal |
Size | 2 gal. |
Container Size | 2 gal |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Pail |
Cleaner Chemical Product Grouping | Odor Eliminators |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Degreaser Container Type | Pail |
For Use On | Odors |
Item | Natural Odor Eliminator |
Primary Chemical | None |
Container Type | Bucket |
Item - Surface and Air Deodorants | Odor Eliminator |
Standards | EPA Safer Choice |
Net Weight | 2 gal |
Product Series | Fresh Wave IAQ |
Surfaces for Use On | Air |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Gel |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Bucket, Container Size 2 gal, Recommended Dilution Ready to Use, Air Freshener Form Gel, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 2 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- PROTEAM 60" Straight Extension Aluminum Wand (100104)
- BETCO Cleaners & Detergents, 2 L Bottle, Citrus, 4 PK (1674700)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- FRESHWAVE IAQ Gel Odor Eliminator, 16 oz., RTU (549)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 1gal, RTU (555)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- Freshwave Iaq Air Fresheners & Odor Eliminators