Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Air and Surface Odor Eliminator, 8oz., RTU
Mfr # 552
Zoro # G5053727
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Odor Eliminators
- For Use On Odors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freshwave Iaq
- MFR # 552
- Zoro # G5053727
- UPC # 816920005526
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
For Use On | Odors |
Container Type | Trigger Spray Bottle |
Item | Natural Odor Eliminator |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Features | Instantly Bonds to and Eliminates Odor Molecules, The Air and Surface Liquid and Spray have an Initial Mild Aroma that Quickly Dissipates |
Net Weight | 8 oz |
Standards | EPA Safer Choice |
Product Series | Fresh Wave IAQ |
Primary Chemical | None |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Surfaces for Use On | Air; Fabric |
Biodegradable | Yes |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Trigger Spray Bottle, Container Size 8 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Instantly Bonds to and Eliminates Odor Molecules, The Air and Surface Liquid and Spray have an Initial Mild Aroma that Quickly Dissipates, Net Weight 8 oz, NSF Rating Not Rated, Product Series Fresh Wave IAQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN PRODUCTS Sweeping Compound, Box, 50 lbs, Green (1815)
- 3M White Super Polish Pad 4100, 10 in, PK5 (4100)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box (31973)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- FRESHWAVE IAQ Gel Odor Eliminator, 24 oz., RTU (546)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- FRESHWAVE IAQ Odor Eliminator, Pearls, 30 Days, PK30 (578)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- POO POURRI Poo-Pourri Citrus Scent Odor Eliminator 2 oz Liquid (PP-002-CB)
- Freshwave Iaq Air Fresheners & Odor Eliminators