Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Air and Surface Odor Eliminator, 64 oz.
Mfr # 558
Zoro # G5052485
original price:
$154.99
9% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution 64 oz per 4.5 gal
- Cleaner Form Liquid
- Cleaner Container Size 64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freshwave Iaq
- MFR # 558
- Zoro # G5052485
- UPC # 816920005588
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 64 oz |
Size | 64 oz. |
Container Size | 64 oz |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | 64 oz per 4.5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Jug |
For Use On | Odors |
Item | Natural Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Primary Chemical | None |
Degreaser Container Type | Jug |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Standards | EPA Safer Choice |
Net Weight | 64 oz |
Features | Instantly Bonds to and Eliminates Odor Molecules |
Product Series | Fresh Wave IAQ |
Air Freshener Form | Liquid |
Surfaces for Use On | Air; Fabric |
Biodegradable | Yes |
NSF Rating | Not Rated |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 64 oz, Recommended Dilution 64 oz per 4.5 gal, Air Freshener Form Liquid, Clear, Air; Fabric, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Instantly Bonds to and Eliminates Odor Molecules, Net Weight 64 oz, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- TENNANT Extraction Floor Tool (1058735)
- PROTEAM IMF Bag, Fits ProGuard 10 gal., PK3, 3 PK (107181)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bucket, PK2 (HX902NRTB)
- FRESHWAVE IAQ Odor Eliminator, Unscented, Pearl (582)
- FRESHWAVE IAQ Odor Eliminator, Pearls, 30 Days, PK30 (578)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- FRESHWAVE IAQ Gel Odor Eliminator, 16 oz., RTU (549)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 8oz., RTU (552)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- Freshwave Iaq Air Fresheners & Odor Eliminators