Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Air and Surface Odor Eliminator, 5gal, RTU
Mfr # 556
Zoro # G5053675
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Container Size 5 gal
- Cleaner Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freshwave Iaq
- MFR # 556
- Zoro # G5053675
- UPC # 816920005564
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Natural Odor Eliminator |
Container Type | Box |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Degreaser Container Type | Box |
For Use On | Odors |
Features | Instantly Bonds to and Eliminates Odor Molecules |
Standards | EPA Safer Choice |
Net Weight | 5 gal |
Product Series | Fresh Wave IAQ |
Air Freshener Form | Liquid |
Biodegradable | Yes |
NSF Rating | Not Rated |
Surfaces for Use On | Air; Fabric |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 5 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Instantly Bonds to and Eliminates Odor Molecules, Net Weight 5 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- DUSTLESS TECHNOLOGIES HEPA Floor Tool with Adaptor (13242)
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic (1ELJ9)
- FRESHWAVE IAQ Odor Eliminator, Unscented, Pearl (583)
- FRESHWAVE IAQ Gel Odor Eliminator, 24 oz., RTU (546)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 8oz., RTU (552)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- Freshwave Iaq Air Fresheners & Odor Eliminators