Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Air and Surface Odor Eliminator, 5 gal.
Mfr # 559
Zoro # G5906327
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution 1:10, 6.3 pH
- Cleaner Container Size 5 gal
- Cleaner Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freshwave Iaq
- MFR # 559
- Zoro # G5906327
- UPC # 816920005595
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | 1:10, 6.3 pH |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Box |
Primary Chemical | None |
Item | Natural Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Box |
For Use On | Odors |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Standards | EPA Safer Choice |
Net Weight | 5 gal |
Features | Instantly Bonds to and Eliminates Odor Molecules |
Product Series | Fresh Wave IAQ |
Air Freshener Form | Liquid |
Biodegradable | Yes |
Surfaces for Use On | Air; Fabric |
NSF Rating | Not Rated |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 5 gal, Recommended Dilution 1:10, 6.3 pH, Air Freshener Form Liquid, Clear, Air; Fabric, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Instantly Bonds to and Eliminates Odor Molecules, Net Weight 5 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE JC1945CB23 Gray 3-Compartment Janitorial Tool Caddy for JC1945S23 and JC1945L23 Carts (271JC1945CGY)
- HIGH-TECH CONVERSIONS Wicked Awesome Blue Wipes, Double R, PK9, 9 PK (B40)
- KLEEN SWEEP 50 Lb. Sweeping Compound (1815)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- FRESHWAVE IAQ Gel Odor Eliminator, 24 oz., RTU (546)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- FRESHWAVE IAQ Odor Eliminator, Unscented, Pearl (583)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- FILTER FRESH Web FilterFresh Country Berry Scent Air Freshener 0.8 oz Gel (WMULB)
- Freshwave Iaq Air Fresheners & Odor Eliminators