Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK60
Mfr # 2WDS60OMF
Zoro # G4076850
product price: $189.99
/pk 60, $3.17/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Ocean Mist
- Shape - Odor Control 3 Fragrance
- Cleaner Container Size 3 Fragrance
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 2WDS60OMF
- Zoro # G4076850
- UPC # 760034136112
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3 Fragrance |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Ocean Mist |
Shape - Odor Control | 3 Fragrance |
Color | Blue |
Fixture Type | Urinal Screen |
Features | Wave 3D |
Description
Fresh Products Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, 60 Screens/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 45 cfm (01797332)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Blue, Stainless Steel (29833)
- PREPWERX Squeegee Head 8in Plastic (133-21008)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK10 (3WDSF010I060M08)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- FRESH PRODUCTS Urinal Deodorizer Screen, Cotton, PK10 (FRS 2WDS60 CBL)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers