Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Urinal Deodorizer Screen, Mango, PK10
Mfr # FRS 2WDS60 MAN
Zoro # G7497379
product price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mango
- Fixture Type Urinal Screen
- Color Orange
- Features Wave 3D
- Product Type Urinal Deodorizer Screen,Mango,PK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS 2WDS60 MAN
- Zoro # G7497379
- UPC # 760034002325
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mango |
Item | Urinal Deodorizer Screen,Mango,PK10 |
Fixture Type | Urinal Screen |
Color | Orange |
Features | Wave 3D |
Product Type | Urinal Deodorizer Screen,Mango,PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- GROHE Universal Brush Chrome (40392000)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- FRESH PRODUCTS 3WDS-F-02- Wave 3D Urinal Screen Green Cucumber Melon Scent, 10PK (3WDS60-CM-Box)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- BOARDWALK Bowl Clip, Spiced Apple Scent, Red, PK12 (BWKCLIPSAP)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers