Shop All Air Fresheners & Odor Eliminators
Fresh Products
Ultra Beads, Cherry, 42.5 oz, PK4
Mfr # PP-F-004I004I-20
Zoro # G4189462
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pouch
- Fragrance Cherry
- Cleaner Form Liquid
- Cleaner Container Size 42.5 oz
- Container Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # PP-F-004I004I-20
- Zoro # G4189462
- UPC # 760034012096
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 42.5 oz |
Size | 42.5 oz |
Details
Type | Pouch |
Fragrance | Cherry |
Cleaner Form | Liquid |
Container Type | Pouch |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system. |
Net Weight | 10.6 lbs |
Description
Fresh Products Ultra Beads, Cherry, 42.5 oz, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- WALTER SURFACE TECHNOLOGIES Refillable Sprayer (53M101)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- FRESH PRODUCTS EA-F-02- Eco Air Passive Air Freshener Green Cucumber Melon Scent, 6PK (EA-F-02-BX)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- Fresh Products Air Fresheners & Odor Eliminators