Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Tidal Wave, Urinal Screens, Mango Scent, PK6
Mfr # TWDS-F-006I036M-04
Zoro # G4075274
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Cleaner Container Size 0.42 oz
- Fixture Type Urinal Screen
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # TWDS-F-006I036M-04
- Zoro # G4075274
- UPC # 760034011204
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 0.42 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mango |
Fixture Type | Urinal Screen |
Color | Orange |
Description
Fresh Products Tidal Wave, Urinal Screens, Mango Scent, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- ROYAL BASKET TRUCKS PVC Cart, 32", 2 Shlf, Red Mesh (R32-RRX-L2A-3ULN)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cotton Blossom Scent, PK6 (TWDS-F-006I036M-06)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- FRESH PRODUCTS 3WDS-F-05- Wave 3D Urinal Screen Green Herbal Mint Scent, 10PK (3WDS60-HM-Box)
- COLOS COLOR COSMETICS BWK Gem Urinal Freshener, 12PK (CO3748025)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers