Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6
Mfr # TWDS-F-006I036M-02
Zoro # G4076613
product price: $34.19
/pk 6, $5.70/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Cleaner Container Size 0.42 oz
- Color Green
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # TWDS-F-006I036M-02
- Zoro # G4076613
- UPC # 760034011167
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 0.42 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cucumber Melon |
Color | Green |
Fixture Type | Urinal Screen |
Description
Fresh Products Tidal Wave, Urinal Screens, Cucumber Melon Scent, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Liquid 32 OZ Mold Control, Bottle (25326CAL)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Spatter Block (53L321)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cotton Blossom Scent, PK6 (TWDS-F-006I036M-06)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- FRESH PRODUCTS Tidal Wave, Urinal Screen, Fabulous Scent, 0.42 oz, Purple, 6PK (TWDS-11)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers