Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Tidal Wave, Urinal Screens, Cotton Blossom Scent, PK6
Mfr # TWDS-F-006I036M-06
Zoro # G4076814
product price: $34.19
/pk 6, $5.70/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Cleaner Container Size 0.42 oz
- Color Blue
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # TWDS-F-006I036M-06
- Zoro # G4076814
- UPC # 760034011259
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 0.42 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cotton Blossom |
Color | Blue |
Fixture Type | Urinal Screen |
Description
Fresh Products Tidal Wave, Urinal Screens, Cotton Blossom Scent, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- TIDE Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK (PGC85006)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- DIAMOND MAGIC Stain Remover Pint (DiamondMagic PINT)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- FRESH PRODUCTS Slant7 with Terminator Urinal Screen, Evergreen Scent, Red, PK30 PK (S7-F-005I030M-82-AAA10-00)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Herbal Mint Scent, PK60 (2WDS60HMF)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers